Molex Board to cable pitch: 3mm 1 bag 5 pieces

Sebelum PPN:
Rp559.900 - Rp759.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex214753 series 150mm Micro-Fit3.0 cable assembly uses gold Palting material and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214753●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts of connector A: 3●Line pitch: 3mm●Outer cover color: Black ●Cable length: 150mm ●Rated voltage: 300 V ac/dc ●Rated current: 8.5 A ●Contact plating: Tin

Ulasan Produk

Tidak ada ulasan