Molex Board to cable pitch: 3mm 1 bag 25 pieces

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7383-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 10 circuit is a 600 mm long, gold (Au) plated Micro-MaTch 3.0 male to MicroFit 3.0 male to shelf (OTS) cable assembly. Available in black. RoHS Compliant (as of October 2022) Mates with Micro-Fit 3.0 Receptacle Housing 43025 18 AWG wire size 3 mm pitch
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A Gender: Male●CN2: Micro-Fit 3.0●Connector B Gender: Male●Number of contacts on connector A: 10●Connector B Number of contacts: 10●Line pitch: 3mm●Sheath color: black●Cable length: 600mm●Rated voltage: 300 V ac/dc●Rated current: 8.5A●Connector 1 housing gender: Female

Ulasan Produk

Tidak ada ulasan