Molex Board to cable pitch: 3mm 1 bag 2 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7383-46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MolexMicro-FitTPA is a single-row compact space-saving design with a 3mm pitch. Constructed from UL1061 discrete wire for ease of design, prototyping, and production. Available in two configurations with a cable length of 150mm, for use with Micro-Fit3.0 plug housings, Micro-Fit3.0 headers, and Micro-FitTPA plug housings. Tin plated termination TPA reduces TerminalBackOut.Crimp or compression type termination interface.
Feature
Specification ●Series: Micro-Fit TPA●Series number: 145132●CN1: Micro-Fit TPA●Connector A Gender: Female●CN2: Micro-Fit TPA●Connector B Gender: Female●Number of contacts on connector A: 2●Connector B Number of contacts: 2●Line pitch: 3mm●Sheath color: black●Cable length: 150mm●Rated current: 8.5A●Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan