Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-7401-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214750 Series 600 mm Micro-Fit 3.0 Cable Assembly has a tin parting and nylon resin material. This product has a dual-ended female-to-female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214750●CN1: Micro-Fit 3.0●Connector A gender: Female●CN2: Micro-Fit 3.0●Connector B gender: Female●Number of contacts in connector A: 4●Number of contacts in connector B: 4●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 600mm●Rated current: 8.5 A●Connector 1 housing gender: Male●Code number: 204-4774

Ulasan Produk

Tidak ada ulasan