Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7382-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214752 Series 600 mm Micro-Fit 3.0 Cable Assembly uses a tin parting and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214752●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts in connector A: 3●Number of contacts in connector B: 3●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 600mm●Rated current: 8.5 A●Contact plating: Tin●Code number: 204-4859

Ulasan Produk

Tidak ada ulasan