Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-7467-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 2 Circuit Micro-MaTch 3.0 Male to MicroFit 3.0 Male to Shelf Outside Diameter (OTS) Cable Assembly is 150mm long and features Gold (Au) plating. Available in black. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 receptacle housing 43025. 18 AWG wire size. Pitch is 3mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 2●Number of contacts connector B: 2●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 150mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Female●Code number: 202-7687

Ulasan Produk

Tidak ada ulasan