Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number65-7466-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 10 Circuit Micro-MaTch 3.0 Female to Pigtail Off-The-Shelf (OTS) Cable Assembly is 300mm long and features Gold (Au) plating. Available in black color. RoHS compliant (as of October 2022) Mates with Micro-Fit 3.0 Plug Housing 43020, MicroFit 3.0 Header 43045, Micro-Fit 3.0 Test Plug 44242 18 AWG wire size Pitch is 3mm
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214756●CN1: Micro-Fit 3.0●Connector A gender: female●CN2: free end●Number of contacts in connector A: 10●Wire pitch: 3mm●Outer jacket color: black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: male●Code number: 202-7683

Ulasan Produk

Tidak ada ulasan