Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-7468-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214750 Series 300 mm Micro-Fit 3.0 cable assembly uses a tin parting and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214750●CN1: Micro-Fit 3.0●Connector A gender: Female●CN2: Micro-Fit 3.0●Connector B gender: Female●Number of contacts in connector A: 10●Number of contacts in connector B: 10●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 300mm●Rated current: 8.5 A●Contact plating: Tin●Code number: 204-4798

Ulasan Produk

Tidak ada ulasan