Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7469-02

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 6 circuit micro-fit 3.0 male to pigtail off-the-shelf (OTS) cable assembly is 150mm long with gold (Au) plating. Available in black. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 receptacle housing 43025
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214758●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts in connector A: 6●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 150mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Female●Code number: 202-7733

Ulasan Produk

Tidak ada ulasan