Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7466-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 8 circuit is a Micro-MaTch 3.0 male to MicroFit 3.0 male to shelf (OTS) cable assembly with tin (Sn) plating, 150mm long. Available in black color. RoHS compliant (as of October 2022). Mates with Micro-Fit 3.0 receptacle housing 43025. 18 AWG wire size. Pitch is 3mm.
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Micro-Fit 3.0●Connector B gender: Male●Number of contacts connector A: 8●Number of contacts connector B: 8●Wire pitch: 3mm●Outer jacket color: Black●Cable length: 150mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Contact plating: Tin●Code number: 202-7838

Ulasan Produk

Tidak ada ulasan