Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7382-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Molex 6 circuit is a 600 mm long, tin (Sn) plated Micro-MaTch 3.0 male to MicroFit 3.0 male to shelf (OTS) cable assembly. Available in black. RoHS Compliant (as of October 2022) Mates with Micro-Fit 3.0 Receptacle Housing 43025 18 AWG wire size 3 mm pitch
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214757●CN1: Micro-Fit 3.0●Connector A Gender: Male●CN2: Micro-Fit 3.0●Connector B Gender: Male●Number of contacts on connector A: 6●Connector B Number of contacts: 6 ● Line pitch: 3 mm ● Outer cover color: Black ● Cable length: 600 mm ● Rated voltage: 300 V ac/dc ● Rated current: 8.5 A ● Contact plating: Tin

Ulasan Produk

Tidak ada ulasan