Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7412-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214753 series 300 mm Micro-Fit 3.0 cable assemblies are made of gold palting and nylon resin materials. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214753●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts of connector A: 5●Line pitch: 3mm●Outer cover color: Black ●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5A●Contact plating: Tin

Ulasan Produk

Tidak ada ulasan