Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp439.900 - Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214753 Series 600 mm Micro-Fit 3.0 Cable Assembly uses a tin parting and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214753●CN1: Micro-Fit 3.0●Connector A gender: Male●CN2: Free end●Number of contacts of connector A: 8●Line pitch: 3mm●Outer cover color: Black ●Cable length: 600mm ●Rated current: 8.5 A ●Contact plating: Tin

Ulasan Produk

Tidak ada ulasan