Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp239.900 - Rp819.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214752 Series 300 mm Micro-Fit 3.0 Cable Assembly uses gold palting material and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214752●CN1: Micro-Fit 3.0●Connector A Gender: Male●CN2: Micro-Fit 3.0●Connector B Gender: Male●Number of contacts on connector A: 8●Connector B Number of contacts: 8●Line pitch: 3mm●Sheath color: black●Cable length: 300mm●Rated voltage: 300 V ac/dc●Rated current: 8.5 A●Connector 1 housing gender: Female

Ulasan Produk

Tidak ada ulasan