Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp219.900 - Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 214751 series 300 mm Micro-Fit 3.0 cable assemblies are manufactured from gold palting and nylon resin materials. This product has a dual-ended female to female connector and has a wire size of 18 AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ● Series: Micro-Fit 3.0 ● Series number: 214751 ● CN1: Micro-Fit 3.0 ● Connector A gender: Female ● CN2: Free end ● Number of contacts of connector A: 5 ● Line pitch: 3 mm ● Outer cover color: Black ●Cable length: 300mm ●Rated voltage: 300 V ac/dc ●Rated current: 8.5 A ●Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan