Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7382-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex 10 Circuit Micro-MaTch 3.0 Female to Pigtail Off-the-Shelf (OTS) Cable Assembly is 150mm long and features gold (Au) plating. Available in black. RoHS Compliant (as of October 2022) Mates with Micro-Fit 3.0 Plug Housing 43020, MicroFit 3.0 Header 43045, Micro-Fit 3.0 Test Plug 44242 18 AWG Wire
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214756●CN1: Micro-Fit 3.0●Connector A Gender: Female●CN2: Free end●Number of contacts of connector A: 10●Line pitch: 3mm●Outer cover color: Black ●Cable length: 150mm ●Rated voltage: 300 V ac/dc ●Rated current: 8.5 A ●Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan