Molex Board to cable pitch: 3mm

Sebelum PPN:
Rp549.900
Spesifikasi
AS ONE Part Number65-7414-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex214752 series 600mm Micro-Fit3.0 cable assembly uses gold Palting material and nylon resin material. This product has a dual-ended female to female connector and has a wire size of 18AWG. RoHS compliant (as of October 2022) Black phosphor bronze metal
Feature
Specification ●Series: Micro-Fit 3.0●Series number: 214752●CN1: Micro-Fit 3.0●Connector A Gender: Male●CN2: Micro-Fit 3.0●Connector B Gender: Male●Number of contacts on connector A: 8●Connector B Number of contacts: 8 ● Line pitch: 3 mm ● Outer color: Black ● Cable length: 600 mm ● Rated voltage: 300 V ac/dc ● Rated current: 8.5 A ● Connector 1 housing gender: Female

Ulasan Produk

Tidak ada ulasan