Molex Board to cable Pitch: 3.96mm 50 pieces per bag

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-7467-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L1NK 396 to L1NK 396 Off-The-Shelf (OTS) Cable Assembly, 3.96mm Pitch, Single Row, 1500mm Length, 6 Circuits, Black
Feature
Specification ●Series: L1NK 396●Series number: 36921●CN1: L1NK 396●Connector A gender: female●CN2: L1NK 396●Connector B gender: female●Number of contacts connector A: 6●Number of contacts connector B: 6●Wire pitch: 3.96 mm●Outer jacket color: black●Cable length: 150 mm●Rated voltage: 600 V dc●Rated current: 13 A●Connector 1 housing gender: male●Code number: 190-9005

Ulasan Produk

Tidak ada ulasan