Molex Board to cable pitch: 3.96mm 1 bag 50 pieces

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7436-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L1NK 396 to L1NK 396 off-the-shelf (OTS) cable assembly, 3.96 mm pitch, 1 row, 300 mm length, 4 circuits, black
Feature
Specification ●Series: L1NK 396●Series number: 36921●CN1: L1NK 396●Connector A Gender: Female●CN2: L1NK 396●Connector B Gender: Female●Number of contacts on connector A: 4●Number of contacts on connector B: 4●Wire Interval pitch: 3.96mm●Sheath color: Black●Cable length: 300mm●Rated voltage: 600 V dc●Rated current: 13 A●Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan