Molex Board to cable Pitch: 2.5mm 1 bag contains 10 pieces

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7451-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex off-the-shelf Mizu-P25 (mini type) cable assemblies are ideal for applications such as motorcycles and air conditioners, keeping complex electronics packed in tight spaces. The Mizu-P25 system ensures that dust and water won't interfere with signal integrity. Small size Fully locking Convex male terminal design Features a performance-proven built-in seal stopper Spring beam terminal design
Feature
Specification ●Series: Mizu-P25●Series number: 215311●CN1: Mizu-P25●Connector A gender: female●CN2: free end●Number of contacts of connector A: 4●Wire pitch: 2.5mm●Outer jacket color: black●Cable length: 600mm●Rated voltage: 125V●Rated current: 4A●Cable type: PVC●Operating temperature range: -40 → +105°C●Code number: 209-8858

Ulasan Produk

Tidak ada ulasan