Molex Board to cable pitch: 2.5mm 1 bag 150 pieces

Sebelum PPN:
Rp66.999.900
Spesifikasi
AS ONE Part Number65-7379-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Mini-Lock is a single-row, compact, space-saving design with a small 2.50 mm pitch. Constructed from UL1061 discrete wire for ease of design, prototyping, and production. Available in 12 configurations with 300 mm cable length, used with the Mini-Lock Vertical Potted Header 53517. Matte tin plated terminations Crimp or compression type termination interfaces
Feature
Specification ●Series: Mini-Lock●Series number: 15137●CN1: Mini-Lock●Connector A Gender: Female●CN2: Mini-Lock●Connector B Gender: Female●Number of contacts on connector A: 12●Number of contacts on connector B: 12● Interline pitch: 2.5mm●Sheath color: Black●Cable length: 300mm●Rated voltage: 250 V●Rated current: 3.5A●Operating temperature range: -40 → +105 °C

Ulasan Produk

Tidak ada ulasan