Molex Board to cable pitch: 1mm 1 bag 25 pieces

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7384-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Expresslink 2.0 Pico-Clasp Female to Pico-Clasp Female Cable Assembly, 1 Row, Length 100.00 mm, 8 Circuits Gender Female to Female Locks Yes to Mating Parts Material - Metal, Phosphor Bronze Material Plated Can Alloy Material Plated Terminations: Tin Material - Resin Nylon Number of Rows 1 Pitch - Mating Interface: 1.00 mm Minimum Plating - 0.760 μm Minimum End Plating 0.914μ m
Feature
Specification ●Series: Pico-Clasp●Series number: 215170●CN1: Pico-Clasp●Connector A Gender: Female●CN2: Pico-Clasp●Connector B Gender: Female●Number of contacts on connector A: 8●Number of contacts on connector B: 8●Line pitch: 1mm●Sheath color: Black●Cable length: 100mm●Rated voltage: 100 V●Rated current: 1.5A●Connector 1 housing gender: Male

Ulasan Produk

Tidak ada ulasan