Molex Board to cable Pitch: 1.2mm 50 pieces per bag

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-7467-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pico-EZmate-to-Pico-EZmate Off-The-Shelf (OTS) Cable Assembly, 1.20 mm Pitch, Single Row, 50.00 mm Length, 6 Circuits, Black
Feature
Specification ●Series: Pico-Ezmate●Series number: 36920●CN1: Pico-EZmate●Connector A gender: Female●CN2: Pico-EZmate●Connector B gender: Female●Number of contacts for connector A: 6●Number of contacts for connector B: 6●Wire pitch: 1.2mm●Outer jacket color: Black●Cable length: 50mm●Rated voltage: 50 Vrms ac/dc●Rated current: 1.5 A●Contact plating: Gold●Code number: 190-7486

Ulasan Produk

Tidak ada ulasan