Molex Board to cable pitch: 1.2mm 1 bag 50 pieces

Sebelum PPN:
Rp5.199.900
Spesifikasi
AS ONE Part Number65-7437-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pico-EZmate-to-Pico-EZmate Off-the-Shelf (OTS) Cable Assembly, 1.20 mm pitch, 1 row, 100.00 mm length, 3 circuits, black
Feature
Specification ●Series: Pico-Ezmate●Series number: 36920●CN1: Pico-EZmate●Connector A Gender: Female●CN2: Pico-EZmate●Connector B Gender: Female●Number of contacts on connector A: 3●Number of contacts on connector B: 3●Line pitch: 1.2mm●Sheath color: Black●Cable length: 100mm●Rated voltage: 50 Vrms ac/dc●Rated current: 1.5A●Connector 2 housing gender: Male

Ulasan Produk

Tidak ada ulasan