Molex Board to cable pitch: 1.25mm

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number65-7382-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex PicoBlade is a miniature 1.25 mm pitch connector with a single row, small space-saving design. This PicoBlade connector cable assembly is manufactured with UL1061 discrete wire for ease of design, prototyping, and production. Seven configurations with 100 mm cable length are available: PicoBlade header 53261, 53047, 53398, 53048, PicoBlade plug housing
Feature
Specification ●Series: Picoblade●Series number: 15134●CN1: PicoBlade●Connector A Gender: Female●CN2: PicoBlade●Connector B Gender: Female●Number of contacts on connector A: 7●Number of contacts on connector B: 7●Wire spacing Pitch: 1.25mm●Sheath color: Black●Cable length: 100mm●Rated voltage: 125V●Rated current: 1A●Operating temperature range: -40 +85 → °C

Ulasan Produk

Tidak ada ulasan