Molex Board to cable connector, number of poles per connector: 34, number of rows per connector: 2, 1 set, 1120 pieces

Sebelum PPN:
Rp139.999.900
Spesifikasi
AS ONE Part Number65-7387-29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molex Milli-Grid Cable-to-Board Receptacles have two rows, 34 contacts, and selective plating of 0.38μm Gold (Au). Maximum current per contact is 1A, voltage rating is 125V. Used for 28 AWG wire size. Operating temperature range: -20 to +85°C
Feature
Specification ●Quantity: 1 tray (1120 pieces) ●Series: Milli Grid ●Series number: 87568 ●Code number: 222-2950

Ulasan Produk

Tidak ada ulasan