Miki pulley Torque limiter 2-axis butt type (with signal pin) TT Series TT-2-01-14N-15-1NM-P

Sebelum PPN:
Rp7.799.900
Spesifikasi
Dimension B (mm)25
Dimension C (mm)41
Dimension D (mm)20
Dimension F (mm)35
Dimension G (mm)11
Dimension H (mm)35
Set Torque (N m)1
Shape2-axis butting
Size2
TypeWith signal pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Instantly disconnects input and output in the event of an overload, protecting the machine.
- Because it is a single-position type with meshing, once the overload is removed, it automatically reconnects with the same torque and index.
- Unlike the friction type, it can also be used in harsh environments.

Ulasan Produk

Tidak ada ulasan