Miki pulley Step Flex Coupling STF STF-029SA1-10B-10B

Sebelum PPN:
Rp1.099.900
Spesifikasi
Dimension A (mm)3.3
Dimension D (mm)29
Dimension L (mm)30
Dimension LF (mm)10
Dimension MM2.5
Dimension S (mm)10
Regular Torque (N m)4
Shaft Hole Diameter D1 (Φmm)10
Shaft Hole Diameter D2 (Φmm)10
Tightening Torque (N m)1.0 to 1.1
TypeSTF-029SA1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Newly developed laminated rubber element achieves high damping and low reaction force.
- High damping capacity coupling for servo and stepping motors.
- No backlash with integrated structure using HNBR for the element that transmits power.
- Damps vibrations more quickly than flexible couplings that use metal for the elastic part.
- Suppresses the resonance phenomenon that can occur in stepping motors, etc., and can avoid resonance over a wide range of operating speeds.
- Provides stable high-speed control.

Ulasan Produk

Tidak ada ulasan