Miki pulley Starflex Coupling (pre-drilled) ALS-105-B

Sebelum PPN:
Rp3.799.900
Spesifikasi
Dimension D (mm)105
Dimension E (mm)28
Dimension L (mm)56
Dimension S (mm)3.5
Element TypeType B
Fastening TypePilot product
Regular Torque (N m)525
SizeALS-105

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power is transmitted by polyurethane elastomer with the elasticity of rubber.
- In addition to being able to absorb vibration and shock, the transmitted torque is more than twice that of conventional jaw couplings.
- We offer a lineup of three types of hubs, two types of elements, and two types of fitting methods.
- We provide combinations according to the transmitted torque, responsiveness, and amount of misalignment.

Ulasan Produk

Tidak ada ulasan