Miki pulley Starflex Coupling (pre-drilled) ALS-080-Y

Sebelum PPN:
Rp2.899.900
Spesifikasi
Dimension D (mm)80
Dimension E (mm)24
Dimension L (mm)45
Dimension S (mm)3
Element TypeY type
Fastening TypePilot product
Regular Torque (N m)190
SizeALS-080

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power is transmitted by polyurethane elastomer with the elasticity of rubber.
- In addition to being able to absorb vibration and shock, the transmitted torque is more than twice that of conventional jaw couplings.
- We offer a lineup of three types of hubs, two types of elements, and two types of fitting methods.
- We provide combinations according to the transmitted torque, responsiveness, and amount of misalignment.

Ulasan Produk

Tidak ada ulasan