Miki pulley Starflex Coupling (Clamp Type) ALS-020-R-4B-6B

Sebelum PPN:
Rp709.900
Spesifikasi
Dimension B (mm)5
Dimension D (mm)20
Dimension Db (mm)20
Dimension E (mm)10
Dimension L (mm)10
Dimension S (mm)1
Element TypeR type
Fastening TypeClamp
Shaft Hole Diameter D1 (Φmm)4
Shaft Hole Diameter D2 (Φmm)6
TypeALS-020

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Power is transmitted by polyurethane elastomer with the elasticity of rubber.
- In addition to being able to absorb vibration and shock, the transmitted torque is more than twice that of conventional jaw couplings.
- We offer a lineup of three types of hubs, two types of elements, and two types of fitting methods.
- We provide combinations according to the transmitted torque, responsiveness, and amount of misalignment.

Ulasan Produk

Tidak ada ulasan