Miki pulley Servoflex Coupling SFH-G (Double Element, Floating Shaft, Pilot Hole Product) SFH-150G

Sebelum PPN:
Rp31.999.900
Spesifikasi
Dimension D (mm)104
Dimension L (mm)182
Dimension LF (mm)45
Dimension Ls (mm)70
Fastening TypePilot product
SizeSFH-150G
TypeDouble element floating shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which achieves high rigidity, high torque, low inertia, and high-speed response while being flexible in the twisting, step, and axial directions.
- Completely no backlash.
- A model developed for large-capacity torque transmission applications, with extremely high torsional rigidity, enabling accurate shaft rotation and ultra-precise control.

Ulasan Produk

Tidak ada ulasan