Miki pulley Servo rigid coupling SRG SRG-080DS-32K-32K

Sebelum PPN:
Rp3.899.900
Spesifikasi
Allowable Torque (N m)220
Dimension C (mm)4-5.1
Dimension D (mm)78
Dimension L (mm)63
Dimension LF (mm)25.5
Dimension Lp (mm)4
Shaft Hole Diameter D1 (Φmm)32
Shaft Hole Diameter D2 (Φmm)32
TypeSRG-080DS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An ultra-high-rigidity rigid coupling developed for servo motors.
- Unlike flexible couplings, it has a structure that does not have an element to absorb the misalignment of the two shafts, so it has extremely high torsional rigidity.
- Compared to flexible couplings, the outer diameter can be made smaller relative to the torque, making it possible to downsize the coupling and contributing to a reduction in the moment of inertia.
Feature
Specification
M1:6-M6; M2:2-M6

Ulasan Produk

Tidak ada ulasan