Miki pulley Servo Flex Coupling SFS-W (Double Element, Pilot Hole Product) SFS-05W

Sebelum PPN:
Rp6.799.900
Spesifikasi
Dimension D (mm)32
Dimension L (mm)58
Dimension LF (mm)20
Dimension Lp (mm)8
Fastening TypePilot product
SizeSFS-05W
TypeDouble element

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which has the characteristics of high rigidity, high torque, low inertia, and high-speed response, while being flexible in the twisting, step, and axial directions.
- Completely no backlash.
- Standard model of Servoflex.
- As it is delivered in parts, it can be used in designs where it cannot be installed in an assembled state.

Ulasan Produk

Tidak ada ulasan