Miki pulley Servo Flex Coupling SFS-S (Single Element Tapered Shaft) SFS-06S-15M-11C

Sebelum PPN:
Rp6.199.900
Spesifikasi
Dimension D (mm)68
Dimension J (mm)9
Dimension N1 (mm)40
Dimension T (mm)(+0.30/0)18
Dimension W (mm)(+0.030/0)4
Fastening TypeHigh-precision friction joint + tapered shaft
Shaft Hole Diameter D1 (Φmm)15
Shaft Hole Diameter D2 (Φmm)11
TypeSingle element

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which has the characteristics of high rigidity, high torque, low inertia, and high-speed response, while being flexible in the twisting, step, and axial directions.
- Completely no backlash.
- Standard model of Servoflex.
- As it is delivered in parts, it can be used in designs where it cannot be installed in an assembled state.

Ulasan Produk

Tidak ada ulasan