Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-09G-28M-16C

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimension D (mm)94
Dimension J (mm)10
Dimension N1 (mm)58
Dimension T (mm)(+0.30/0)28
Dimension W (mm)(+0.030/0)5
Fastening TypeHigh-precision friction joint + tapered shaft
Shaft Hole Diameter D1 (Φmm)28
Shaft Hole Diameter D2 (Φmm)16
TypeDouble element floating shaft

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which has the characteristics of high rigidity, high torque, low inertia, and high-speed response, while being flexible in the twisting, step, and axial directions.
- Completely no backlash.
- Standard model of Servoflex.
- As it is delivered in parts, it can be used in designs where it cannot be installed in an assembled state.

Ulasan Produk

Tidak ada ulasan