Miki pulley Servo Flex Coupling SFH-S (Single Element, Pilot Hole Product) SFH-210S

Sebelum PPN:
Rp33.999.900
Spesifikasi
Dimension D (mm)130
Dimension L (mm)165
Dimension LF (mm)75
Dimension S (mm)15
Fastening TypePilot product
SizeSFH-210S
TypeSingle element

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which achieves high rigidity, high torque, low inertia, and high-speed response while being flexible in the twisting, step, and axial directions.
- Completely no backlash.
- A model developed for large-capacity torque transmission applications, with extremely high torsional rigidity, enabling accurate shaft rotation and ultra-precise control.

Ulasan Produk

Tidak ada ulasan