Miki pulley Schmidt coupling NSS20.9.33/8

Sebelum PPN:
Rp229.999.900
Spesifikasi
Dimension B (mm)196
Dimension D (mm)330
Dimension K (mm)30
Dimension MM20
Dimension N (mm)8
Dimension S (mm)90
Dimension Z (mm)280
Eccentricity (mm)[Min. S x 0.25] 23 [Max. S x 0.95] 85 [Straight line maximum] 165
Number of links8x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Achieves compact and efficient power transmission in unequal shaft power transmission, which has traditionally been achieved with spline shafts and the like.
- NSS models are capable of not only simple unequal shaft power transmission, but also a wide range of parallel movement of the center of rotation.
- Schmidt couplings are unequal shaft joints that utilize the crank motion of the links.
- Power input to one end disc is transmitted to the other end disc via the links and center disc.
- Except for slight friction loss in the bearings, both rotational speed and torque are reliably transmitted from the drive side.

Ulasan Produk

Tidak ada ulasan