Miki pulley Schmidt coupling NSS16.10.16

Sebelum PPN:
Rp55.999.900
Spesifikasi
Dimension B (mm)155
Dimension D (mm)160
Dimension K (mm)25
Dimension MM16
Dimension N (mm)3
Dimension S (mm)100
Dimension Z (mm)115
Eccentricity (mm)[Min. S x 0.25] 25 [Max. S x 0.95] 95 [Straight line maximum] 183
Number of links3x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Achieves compact and efficient power transmission in unequal shaft power transmission, which has traditionally been achieved with spline shafts and the like.
- NSS models are capable of not only simple unequal shaft power transmission, but also a wide range of parallel movement of the center of rotation.
- Schmidt couplings are unequal shaft joints that utilize the crank motion of the links.
- Power input to one end disc is transmitted to the other end disc via the links and center disc.
- Except for slight friction loss in the bearings, both rotational speed and torque are reliably transmitted from the drive side.

Ulasan Produk

Tidak ada ulasan