Miki pulley Paraflex Coupling CPU Model CPU-46-A-10B-12B

Sebelum PPN:
Rp3.299.900
Spesifikasi
Allowable Torque (N m)25
Dimension A (mm)16
Dimension D (mm)46
Dimension E (mm)0.3
Dimension L (mm)54
Dimension L1 (mm)6.5
Dimension MM5
Shaft Hole Diameter D1 (Φmm)10
Shaft Hole Diameter D2 (Φmm)12
TypeCPU-46-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A pin-bush coupling that uses aluminum alloy for the main body material.
- This method minimizes shaft reaction force caused by installation error, and also provides a damping effect by sliding on the wear surface of the pin and dry metal.
- Friction damping effect by pin and metal.
- Minimize reaction force caused by eccentricity and angular misalignment.

Ulasan Produk

Tidak ada ulasan