Miki pulley Paraflex Coupling CPE Model CPE-39-10B-14B

Sebelum PPN:
Rp1.899.900
Spesifikasi
Dimension A (mm)14
Dimension D (mm)39
Dimension L (mm)40
Dimension L1 (mm)12.5
Dimension L2 (mm)M4
Maximum Torque (Nm)10
Regular Torque (N m)5
Shaft Hole Diameter D1 (Φmm)10
Shaft Hole Diameter D2 (Φmm)14
TypeCPE-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A pin-bush coupling that uses aluminum alloy for the main body material.
- This method minimizes shaft reaction force caused by installation error, and also provides a damping effect by sliding on the wear surface of the pin and dry metal.
- Friction damping effect by pin and metal.
- Minimize reaction force caused by eccentricity and angular misalignment.

Ulasan Produk

Tidak ada ulasan