Miki pulley Index handle SD-53A-140-20-12R

Sebelum PPN:
Rp3.599.900
Spesifikasi
Dimension A140
Dimension B62
Dimension D20
Dimension E18
Dimension F16
ScaleClockwise
Size53
StructureWeight Type
TypeWith handle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An easy-to-read scale is provided so that the number of rotations can be seen at a glance. - The weight type has a built-in bearing that moves the pointer, making the movement smooth. A wide variety of rotation ratios and handle diameters are available. - The differential type is a type in which the scale plate moves and can be installed in any direction.
Feature
Specification
Number of hands: 1

Ulasan Produk

Tidak ada ulasan