Miki pulley Index handle SD-38A-4R

Sebelum PPN:
Rp3.999.900
Spesifikasi
Dimension A38
Dimension D10
ScaleClockwise
Size38
StructureWeight Type
TypeSingle item

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- An easy-to-read scale is provided so that the number of rotations can be seen at a glance. - The weight type has a built-in bearing that moves the pointer, making the movement smooth. A wide variety of rotation ratios and handle diameters are available. - The differential type is a type in which the scale plate moves and can be installed in any direction.
Feature
Specification
Number of hands: 1

Ulasan Produk

Tidak ada ulasan