Miki pulley Centerflex coupling CF-X CF-X-002-O2

Sebelum PPN:
Rp3.299.900
Spesifikasi
Dimension D2 (mm)85
Dimension N1 (mm)40
Dimension N2 (mm)45
Shaft Hole Diameter D1 (Φmm)Pilot hole 10
Shaft Hole Diameter D2 (Φmm)Pilot hole 9
TypeCF-X-002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A coupling that allows for a large degree of installation error and quickly absorbs vibration and shock. - A coupling that uses nylon resin for the power transmission elements, and uses the elasticity of these transmission elements to dampen and absorb shock and vibration. - Highly flexible, low noise, no need for lubrication, making maintenance easy, simple structure, long life, and other advantages. - Among rubber and resin couplings, it has extremely high torsional rigidity and has no backlash when operating at a constant speed. - Achieves accurate power transmission while absorbing vibration and shock.

Ulasan Produk

Tidak ada ulasan