Miki pulley Centerflex coupling CF-H CF-H-008-O2

Sebelum PPN:
Rp5.799.900
Spesifikasi
Dimension D2 (mm)120
Dimension N1 (mm)60
Dimension N2 (mm)70
Shaft Hole Diameter D1 (Φmm)Pilot hole 12
Shaft Hole Diameter D2 (Φmm)Pilot hole 15
TypeCF-H-008

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A coupling that allows for a large degree of installation error and quickly absorbs vibration and shock. - A coupling that uses polyester resin for the power transmission elements, and uses the elasticity of these transmission elements to dampen and absorb shock and vibration. - Highly flexible, low noise, no need for lubrication, making maintenance easy, simple structure, long life, and other advantages. - In addition to absorbing vibration and shock, it has excellent cold, heat, and oil resistance, allowing it to be used in harsh environments. - Input and output can be easily connected and separated by simply moving in the axial direction, making maintenance easy.

Ulasan Produk

Tidak ada ulasan