Miki pulley Bellowflex coupling CHP CHP-20-6-8

Sebelum PPN:
Rp519.900
Spesifikasi
Dimension D (mm)20
Dimension F (mm)3
Dimension L (mm)28
Dimension L1 (mm)8
Dimension MM3
Maximum Speed (rpm)9000
Maximum Torque (Nm)0.5
Regular Torque (N m)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A bellows coupling that uses a highly elastic resin boot (polyester resin) to absorb vibrations and minimize shaft reaction force caused by installation errors. - Compact design with an integrated aluminum alloy hub and resin boot, with no backlash. - Maximum misalignment of 10° is permitted.

Ulasan Produk

Tidak ada ulasan