Fuji Electric CPU module SPH300

Sebelum PPN:
Rp29.999.900 - Rp59.999.900
Spesifikasi
Current Consumption (mA)Internal (24 VDC): 200 or less
Data FormBOOL/ INT/ DINT/ UINT/ UDINT/ REAL/ TIME/ DATE/ TOD/ DT/ STRING/ WORD/ DWORD
In / Out control methodOn SX bus: Tact synchronous refresh / Remote I / O link: 10ms constant cycle refresh (asynchronous to scan)
Instruction execution timeSequence instruction: 20ns / instruction ~, Application instruction: 40ns / instruction ~
Number of tasksDefault task (cyclic scan): 1, Regular cycle task: 4, Event task: 4, Maximum 4 in total
Programming languageIEC61131-3 compliant, IL language (Instruction List), ST language (Structured Text), LD language (Ladder Diagram), FBD language (Function Block Diagram), SFC element (Sequential Function Chart)
Suitable CPU32-bit OS processor, 32-bit execution processor
Suitable ModelMICREX-SX series SPH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-High-Speed Processing - Basic instructions achieve ultra-high-speed processing at 20 ns. Multi-CPU Support - Supports up to eight CPUs. High-speed control through load balancing. Redundancy - 1:1 warm standby and N:1 cold standby improve system safety and reliability. Fully compliant with the international standard IEC61131-3. Programming is universally accepted. USB and User ROM Support - USB and User ROM compatible versions are available in different formats. (NP1PS-32R/74R/74D/117R/245R, NP1PM-48R/48E/256E/256H) Large-Capacity Battery (Sold Separately) - The SPH300 (74K/117K/245K steps) can extend memory backup time to 3.5 years (at 25°C) by adding an optional large-capacity battery.

Ulasan Produk

Tidak ada ulasan