Fuji Electric CPU module SPH2000

Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Spesifikasi
Current Consumption (mA)Internal (24 VDC): 200 or less
Data FormBOOL/ INT/ DINT/ UINT/ UDINT/ REAL/ TIME/ DATE/ TOD/ DT/ STRING/ WORD/ DWORD
In / Out control methodOn SX bus: Tact synchronous refresh / Remote I / O link: 10ms constant cycle refresh (asynchronous to scan)
Instruction execution timeSequence instruction: 30ns / instruction ~, Application instruction: 40ns / instruction ~
Mass (g)About 200
Number of tasksDefault task (cyclic scan): 1, Regular cycle task: 4, Event task: 4, Maximum 4 in total
Program Memory Capacity49152 steps
Programming languageIEC61131-3 compliant, IL language (Instruction List), ST language (Structured Text), LD language (Ladder Diagram), FBD language (Function Block Diagram), SFC element (Sequential Function Chart)
Suitable CPU32-bit RISC processor
Suitable ModelMICREX-SX series SPH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-high-speed processing - Basic instructions achieve ultra-high-speed processing of 30 ns. Multi-CPU support - Supports multiple CPUs for up to 8 units. High-speed control is achieved through load balancing. Redundancy - 1:1 warm standby and N:1 cold standby improve system safety and reliability. Fully compliant with the international standard language IEC61131-3. Programming that can be used anywhere in the world is possible. USB and user ROM support - USB and user ROM compatible versions are available in different formats. (NP1PM-48R/48E/256E/256H)

Ulasan Produk

Tidak ada ulasan