Cosel RFI Filter Three Phase 20A Panel Mount 68nF 2.5mA Single Stage 100MΩ

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)20
Rated Voltage (V)Maximum AC500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC. COSEL TAC Series. The TAC series is a three-phase 500V noise filter designed for applications requiring a high-attenuation (1-stage) filter. Features: Significant common-mode noise attenuation (150 kHz to 1 MHz) Three-phase 500V ac TAC-04 → TAC-30 Quick and easy push-down terminals. Simply connect the wire, push down, and tighten the screws with a screwdriver. DIN rail mounting type (optional) TAC-50 → TAC-300 Three-phase rated voltage 500V ac (maximum voltage: 528V) Selectable leakage current values.
Feature
=Specification&"
"&Mounting Type = Panel Mount Termination Style = Screw Number of Phases = 3 Number of Stages = Single Stage Operating Frequency = 150 kHz → 1MHz Length = 128mm Depth = 63mm Capacitance = 68nF Dimensions = 128 x 63 x 66mm Operating Temperature Min = -40°C Operating Temperature Max = +85°C Resistance = 100MΩ

Ulasan Produk

Tidak ada ulasan