Panasonic SP relay

Sebelum PPN:
Rp6.899.900 - Rp14.999.900
Spesifikasi
Dimensions (mm)50.0x36.8x20.5
Maximum Allowable Contact Voltage (V)AC250/DC30
Operational FunctionNon-latching type
Protection ClassDust cover
StandardUL,CSA,TUV
Terminal ShapePlug-in terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High sensitivity: Rated power consumption (mW) 300mW
Plug-in terminal / printed board terminal Latching type is also available. A mounting plate that can be directly attached to the chassis and mounted on a DIN rail is available. A terminal block is available.

Ulasan Produk

Tidak ada ulasan